Shop All Earmuffs
Klein Tools
Situational Awareness Bluetooth Earmuffs
Mfr # AESEM1S
Zoro # G309907540
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lithium-Ion Battery, USB-A to USB-C Charging Cable; Carrying Bag
- Features Situational Awareness, Bluetooth, 23NRR, Dual-Volume Knobs, Hands-Free Calling, Vented Headband, Environmental Noise Cancelling Microphones; 2hr charge
- Noise Reduction Rating 88 dBA
- Standards IPX4
- Length 3.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # AESEM1S
- Zoro # G309907540
- UPC # 92644693946
- Country of Origin China
- Category Earmuffs
Dimensions
Length | 3.9" |
Width | 6.18" |
Depth | 7.03" |
Details
Includes | Lithium-Ion Battery, USB-A to USB-C Charging Cable; Carrying Bag |
Features | Situational Awareness, Bluetooth, 23NRR, Dual-Volume Knobs, Hands-Free Calling, Vented Headband, Environmental Noise Cancelling Microphones; 2hr charge |
Noise Reduction Rating | 88 dBA |
Standards | IPX4 |
Color | Orange, Black, Gray |
Material | ABS + PC; Headband: POM + TPE |
Battery Life | 25 hr |
Connectivity | BT 5.1, Wireless Range: 32.8' (10 m) |
Application | Construction Sites, Factories, Airport Grounds, Hunting, Distribution Warehouses, Arborist, Racing, Range Instructors |
Description
Klein Tools Cat. No. AESEM1S Earmuffs are engineered to incorporate both Situational Awareness and Bluetooth technologies for connectivity to surroundings and music. The dual-knob design featuring unique grooves for easy identification enables users to precisely adjust their Situational Awareness or Bluetooth volumes. Ergonomically designed vented headband provides cool comfort for all-day wear. These earmuffs charge in 2 hours, providing 25 hours of runtime. Safely listen to your environment and communicate with co-workers. Instant noise compression. Vented headband and memory-foam ear cushions for all-day comfort. Vented headband provides cool comfort in the hot summer months. Soft memory-foam ear cushions designed for all-day use. Noise canceling microphones eliminate background for crystal clear calls in loud environments. Durable construction with 6.6-Foot 2 m drop protection and IPX4 rating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne ChillIts 6700 Evaporative Cooling Bandana Tie, Solid Blue, One Size (12307)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-92-500)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- KLEIN TOOLS Earmuffs, Behind-the-Head (60613)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60532)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60502)
- KLEIN TOOLS Bluetooth Earmuffs (AESEM1)
- 3M TEKK PROTECTION Worktunes Hearng Protctr (90541H1-DC-PS)
- SAFETY WORKS Safety Works 241775 TruGuard Industrial Grade Ear Muffs (241775)
- SAS SAFETY EARMUFFS FOLDABLE IN CLAMSHELL (SA6111)
- Klein Tools Hearing Protection