Shop All Earbuds & Headphones
Klein Tools
Situational Awareness Bluetooth Earbuds
Mfr # AESEB1S
Zoro # G810905332
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Orange
- Features Situational Awareness, Bluetooth, 26NRR, Capacitive Touch, Hands-Free Calling, Environmental Noise Cancelling Microphones, One-Step Auto-Pairing
- IP Rating EB: IP54
- Includes 24'' (61cm) USB-A to USB-C Charging Cable; Eartip Case w. 3 sets Silicone Tips & 3 sets Memory-Foam; User Manual
- Material PC, ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # AESEB1S
- Zoro # G810905332
- UPC # 92644693977
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Black/Orange |
Features | Situational Awareness, Bluetooth, 26NRR, Capacitive Touch, Hands-Free Calling, Environmental Noise Cancelling Microphones, One-Step Auto-Pairing |
IP Rating | EB: IP54 |
Includes | 24'' (61cm) USB-A to USB-C Charging Cable; Eartip Case w. 3 sets Silicone Tips & 3 sets Memory-Foam; User Manual |
Material | PC, ABS |
Weight | 2.8 oz |
Charging Time | 2 hrs |
Application | Construction Sites, Factories, Airport Grounds, Hunting, Distribution Warehouses, Arborist, Racing, Range Instructors |
Description
Klein Tools AESEB1S SMART SENSE Bluetooth Earbuds continuously keep users informed of their immediate surroundings and promote safe communication between coworkers with Situational Awareness technology. Expertly engineered memoryfoam tips effectively block out noise up to 26dB while acoustically designed earbuds improve your listening experience with fuller, more vivid sound. Environmental noise cancelling microphones eliminate background noise ensure crystal clear calls in loud environments. Safely and clearly communicate with coworkers. Protect and prolong your hearing in noisy environments up to 26dB. Premium audio featuring rich bass, clear mids, and crisp treble. Enjoy 10 hours of runtime on a single charge and 30 hours with the charging case for nonstop awareness and music. Pocket friendly case with fabric carabiner strap for convenient carrying and storage. Environmental noise cancelling microphones filters out background noise for crystal clear calls in busy environments. Ergonomically designed lobe shaped earbuds keep a close profile to your ear with minimal protrusion. Earbuds conveniently autoconnect while opening the charging case after initial pairing.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- LEVITON Occ Snsr, PIR, 24V DC, 1,400 sq ft (OSWLR-I0W)
- ADD-ON Addon 6.10M (20.00Ft) Displayport Male To Male Black Cable (DISPLAYPORT20F)
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- KLEIN TOOLS Bluetooth® Jobsite Earbuds (AESEB1)
- KLEIN TOOLS ELITE Bluetooth Jobsite Earbuds (AESEB2)
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- ASUS ROG Cetra True Wireless (ROGCETRATRUEWIRELESS)
- JVC Dynamic Sound High-Grade Full-Size Headphones (HARX900)
- BYTECH Bytech BCAUBO105RG Bluetooth Chrome Headphone - Rose Gold (BCAUBO105RG)
- POWER UP! Earbuds Flat Cord w/mic-Wht (192-531314)
- Klein Tools Earbuds & Headphones