Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Single Hook and Bullet Fish Rod Attachments
Mfr # 56517
Zoro # G8155544
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length Hook: 2" (5 cm); Nose: 1.1" (2.8 cm)
- Material Stainless Steel
- Features Durable Stainless Steel Construction
- Type Fish and Glow Rod Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56517
- Zoro # G8155544
- UPC # 92644565175
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | Hook: 2" (5 cm); Nose: 1.1" (2.8 cm) |
Details
Color | Gray |
Material | Stainless Steel |
Features | Durable Stainless Steel Construction |
Item | Single Hook/Bullet Fish Rod Attachments |
Type | Fish and Glow Rod Accessories |
Application | Wire Pulling, Installation |
Net Weight | 1.6 oz (45 g) |
Description
Single Hook/Bullet Fish Rod Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 5/8-11" (SSP-5S)
- JONARD TOOLS Nut Driver, 7/16", Hollow, 3" (ND-630716)
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader, 100-Foot (56380)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot (56409)
- KLEIN TOOLS Whisk Replacement Part, Fish Rod Attachment (56513)
- KLEIN TOOLS Magnetic Wire Pulling System (SRS56037)
- KLEIN TOOLS Mega Fish Rod Kit, 52.5-Foot, 34-Piece (SRS56981)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 240-Foot (56334)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- Klein Tools Electrical Tools