Shop All Combination Wrenches
Klein Tools
Single-Ended Impact Socket
Mfr # NRHD3
Zoro # G6515735
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 7/16" Hex Quick-Change Adapter, Extend or Retract the Head For Easy Access to the Size You Need, Hollow Shaft Allows Use on Long Threaded Bolts, All Three Sizes on One Side Saves Time, Reduces Drops and Prevents Loss of the Adapter
- Overall Length 10"
- Head Size 55 mm
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # NRHD3
- Zoro # G6515735
- UPC # 092644686436
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 10" |
Head Size | 55 mm |
Details
Features | 7/16" Hex Quick-Change Adapter, Extend or Retract the Head For Easy Access to the Size You Need, Hollow Shaft Allows Use on Long Threaded Bolts, All Three Sizes on One Side Saves Time, Reduces Drops and Prevents Loss of the Adapter |
Measurement Type | SAE |
Description
Impact Socket Wrench,Single Ended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 18 Chain Clamp Locking Pliers Industrial (10050)
- DRILLCO 3-56, 13/16 OD ADJUSTABLE DIES - 3000E (30E003FA)
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- WESTWARD Die Separating Bar, Curved, 18 in. L (31MA37)
- KLEIN TOOLS Combination Wrench, 9/16-Inch (68415)
- KLEIN TOOLS Combination Wrench 7/8-Inch (68420)
- KLEIN TOOLS Combination Wrench, 1-Inch (68422)
- KLEIN TOOLS Metric Combination Wrench 10 mm (68510)
- KLEIN TOOLS Combination Wrench 1/2-Inch (68414)
- KLEIN TOOLS Combination Wrench 1-1/8-Inch (68424)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 24mm (1224MSC)
- Klein Tools Combination Wrenches