Shop All Test Equipment Accessories
Klein Tools
Self-Storing Test + Map™ Replacement Remote for Scout® Pro 3 Tester
Mfr # VDV501-210
Zoro # G7924823
original price:
$19.15
6% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Self-Storing Remote
- For Use With Scout® Pro 3 Tester
- Overall Length 2" (5.1 cm)
- Overall Height 1.25" (3.2 cm)
- Application Cable Testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV501-210
- Zoro # G7924823
- UPC # 92644583506
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Overall Length | 2" (5.1 cm) |
Overall Height | 1.25" (3.2 cm) |
Overall Width | 1.25" (3.2 cm) |
Item Height | 1.3500 in |
Item Depth | 2.3400 in |
Item Width | 2.0000 in |
Details
Type | Self-Storing Remote |
For Use With | Scout® Pro 3 Tester |
Application | Cable Testing |
Material | Polycarb, Rubber, Steel, PCB Board |
Connection & Adapter Types | RJ11, RJ12, RJ45, Coax F |
Description
This replacement remote (#1) tests, maps and identifies a location in a single step. Use with Klein's Scout® Pro 3 Tester (sold separately) to test voice, data and video coax cable connections. Up to eighteen individually numbered replacement remotes are available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- KLEIN TOOLS Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit (VDV770-127)
- KLEIN TOOLS Replacement Remote for LAN Scout® Jr. 2 Continuity Tester (VDV999-200)
- KLEIN TOOLS Replacement Cables for Tone & Probe Test and Trace Kit (VDV770-855)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- KLEIN TOOLS Scout® Pro Series Carrying Case (VDV770-080)
- ENGINEERED SPECIALTIES Rapidair 20100, 1/2" Tubing Kit 100 ft. (20100)
- Klein Tools Test Equipment Accessories