Shop All Screwdriver Sets
Klein Tools
Screwdriver Set, Slotted and Phillips, 6-Piece
Mfr # 85074
Zoro # G0587137
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/16", 1/4", 5/16", #1, #2, #3
- Handle Material Rubber
- Overall Length 16 in
- Number of Pieces 6
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 85074
- Zoro # G0587137
- UPC # 92644850745
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16", 1/4", 5/16", #1, #2, #3 |
Overall Length | 16 in |
Sizes Included | Phillips: #1, #2, #3, Slotted: 1/4 in, 5/16 in |
Range of Lengths | 16 in |
Description
Precision Screwdriver Set, Tip Finish Chrome, #1, #2, #3, 1/4 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 6, ESD Safe No, Non-Sparking No, Measurement Type SAE, Corrosion Resistant Yes, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 17PC Plug Hand Taps and Round Adjustable Dies Set 7 Sizes M2.5 To M6 (420365)
- STAHLWILLE TOOLS Double ended ring Wrench STARTER Size 11 x 13 mm L.150 mm (41091113)
- KO-KEN Bit Socket XZN M5 Triple Square 100mm 3/8 Sq. Drive (3020.100-M5)
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- KLEIN TOOLS Screwdriver Set, Mini Slotted and Phillips, 4-Piece (85484)
- KLEIN TOOLS 8-in-1 Insulated Interchangeable Screwdriver Set (32288)
- KLEIN TOOLS Precision Screwdriver Set, Slotted, Phillips, and TORX 8-Piece (85617)
- KLEIN TOOLS Screwdriver Set, Stubby Slotted and Phillips, 2-Piece (85071)
- KLEIN TOOLS 8-in-1 Insulated Precision Screwdriver Set with Case (32584INSR)
- KLEIN TOOLS Insulated Precision Screwdriver Set, 5-Piece (85615INS)
- APEX TOOL GROUP Gearwrench® 10 Piece Phillips®/Slotted/Pozidriv® Dual Material Screwdriver Set (80060H)
- Klein Tools Screwdrivers and Nutdrivers