Shop All Screwdriver Sets
Klein Tools
Screwdriver Set, Multi-Application, 7-Piece
Mfr # 85077
Zoro # G0734544
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 3/16", 5/16", 1/4", #2
- Handle Material Acetate with Vinyl Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 85077
- Zoro # G0734544
- UPC # 092644850776
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16", 5/16", 1/4", #2 |
Shank Length | 4 in to 6 in |
Overall Length | 8-5/16" to 10-11/32" |
Sizes Included | Cabinet: 3/16 in x 6 in, 1/4 in x 6 in, Keystone Slotted: 1/4 in x 4 in, 5/16 in x 6 in, Phillips: #2 x 4 in, Rotary Cabinet: 3/16 in x 6 in |
Description
General Purpose Screwdriver Set, Tip Finish Chrome, 1/4 in, 3/16 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 7, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 1/4 in x 4 in , 5/16 in x 6 in , Cabinet 3/16 in x 6 in , 1/4 in x 6 in , Rotary Cabinet 3/16 in x 6 in , Phillips #2 x 4 in , Screw Holding 1/4 in x 6 in , Corrosion Resistant Yes, ANSI, ASME, Tether Ready No, Range of Shank Lengths 4 in to 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212-T500)
- DRILL AMERICA 1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-90)
- DRILL AMERICA 1"-12 2" OD HSS Left Hand Round Adjustable Die (DWTH2-112LH)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 6-Piece (85076INS)
- KLEIN TOOLS Screwdriver Set, General Purpose, Multi-Application, Ergonomic Grip, Black/Yellow, 8-Piece (85078)
- KLEIN TOOLS 8-in-1 Insulated Precision Screwdriver Set with Case (32584INSR)
- KLEIN TOOLS Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece (85076)
- KLEIN TOOLS 8-in-1 Insulated Interchangeable Screwdriver Set (32288)
- KLEIN TOOLS Precision Screwdriver Set, Slotted, Phillips, and TORX 8-Piece (85617)
- KLEIN TOOLS Screwdriver Set, Slotted and Phillips, 4-Piece (85105)
- Klein Tools Screwdrivers and Nutdrivers