Shop All Screwdriver Sets
Klein Tools
Screwdriver Set, 1000V Insulated Slotted and Phillips, 9-Piece
Mfr # 33528
Zoro # G3292703
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 3/16", 1/8", 1/4", 5/16", 3/8", #1, , #2, #3
- Handle Material Acetate with Vinyl Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 33528
- Zoro # G3292703
- UPC # 092644335280
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16", 1/8", 1/4", 5/16", 3/8", #1, , #2, #3 |
Shank Length | 4 in to 7 in |
Overall Length | 11" |
Range of Lengths | 11 in |
Sizes Included | Phillips: : #1, #2, #3, Standard: 3/16 in, 1/8 in, 1/4 in, 5/16 in, 3/8 in |
Description
Insulated Screwdriver Set, Tip Finish Chrome, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 9, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes 3/16 in , 1/8 in , 1/4 in , 5/16 in , 3/8 in , Phillips: #1, #2, #3, Nylon Case, Corrosion Resistant Yes, ASTM F1505-10, IEC EN DIN 60900, Tether Ready No, Range of Shank Lengths 4 in to 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 165 Lb Max, M10 x 1.50 (2NPF6)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 15/32 (C18456)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (J10056L)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- KLEIN TOOLS General Purpose Screwdriver Set, Slotted and Phillips Tip, Ergonomic Grip, 5-Piece (85075)
- KLEIN TOOLS Screwdriver Set, Mini Slotted and Phillips, 4-Piece (85484)
- KLEIN TOOLS Screwdriver Set, Stubby Slotted and Phillips, 2-Piece (85071)
- KLEIN TOOLS Screwdriver Set, 1000V Slim-Tip Insulated and Magnetizer, 6-Piece (33736INS)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 3-Piece (85073INS)
- KLEIN TOOLS Slotted Screw Holding Driver Kit, 3/16-Inch and 1/4-Inch (85153K)
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- Klein Tools Screwdriver Sets