Shop All Screwdriver Accessories
Klein Tools
Screwdriver Blades, Insulated Double-End, 3-Pack
Mfr # 13157
Zoro # G8835362
product price: $20.99
/pk 3, $7.00/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Bit Length 7.48" (19.0 cm)
- For Use With Cat. Nos. 32288, 32286, 32287, 32293
- Bit Retainer Type Insulated Slotted/Phillips/Square Screwdriver Blades
- Features Insulated
- Tool Weight 3.2 oz (9 g)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 13157
- Zoro # G8835362
- UPC # 092644131578
- Country of Origin Slovenia
- Category Screwdriver Accessories
Dimensions
Overall Bit Length | 7.48" (19.0 cm) |
Details
Item | Multi-Bit |
For Use With | Cat. Nos. 32288, 32286, 32287, 32293 |
Bit Retainer Type | Insulated Slotted/Phillips/Square Screwdriver Blades |
Features | Insulated |
Tool Weight | 3.2 oz (9 g) |
Application | Work Near Energized Sources |
Material | Induction Hardened Steel |
Accessory Type | Screwdriver Blades,Insulated Doubl,PK3 |
Description
Screwdriver Blades,Insulated Doubl,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Screwdriver Set, 8 pcs, Acetate Handle (66-158-A)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 12mm (84629)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- HUSQVARNA Tile Saw Stand, Use With Mfr. No.TS250 X3 (542203253)
- KLEIN TOOLS Phillips Screw Holding Screwdriver, 9-Inch (K19)
- KLEIN TOOLS Screwdriver Blades, Insulated Single-End, 2-Pack (13156)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- DEWALT #10 Replacement Drill Bit & Countersink (DW2712)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- APEX TOOL GROUP Apex Ex-370-6, Weight Is Less Than A Lb (EX-370-6)
- Klein Tools Screwdrivers and Nutdrivers