Shop All Screwdrivers
Klein Tools
Screwdriver Blade, #1 PH, 3/16" Slotted Slotted #1, 3/16"
Mfr # 32713
Zoro # G6516511
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size #1, 3/16"
- Shank Length 7.75"
- Overall Length 9"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32713
- Zoro # G6516511
- UPC # 092644327131
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1, 3/16" |
Shank Length | 7.75" |
Overall Length | 9" |
Details
Item | Screwdriver Blade,#1 PH,3/16" Slotted |
Tip Style Group | Slotted |
SAE or Metric | SAE |
Features | Replacement Blades For Adjustable Length screwdriver; Removable Shaft Adjusts Within 4-Inch To 8-Inch (10 to 20 cm) Range For Numerous Length Combinations |
Number of Pieces | 1 |
Tip Style | Phillips; Slotted |
Description
Screwdriver Blade,#1 PH,3/16 In. Slotted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Hand File - Swiss Pattern, Cut 0 (12623)
- GRAY TOOLS 1-1/8" Striking Face Box Wrench, 45° Offset Head (66836)
- DRANO Snake Plus Drain Cleaning Kit (70241)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in-1, Square Bit #1 and #2 (32287)
- KLEIN TOOLS Slotted Screw Holding Driver, 5/16-Inch (6026K)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 3/32 in Round (A116-2)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- KLEIN TOOLS 3/8IN Keystone-Tip Screwdriver 3/8" Square (BD412)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (A216-6)
- STEEL GRIP Electronic Repair Kt 16P (DR71949)
- Klein Tools Screwdrivers