Shop All Power Screwdriver Bits
Klein Tools
Screwdriver Bits for Impact Driver Set
Mfr # 70229
Zoro # G907686199
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reclosable, seal-tight vinyl pouch
- Application - Tools 5/16-Inch and 1/2-Inch regular slotted tip, #2 and # 4 Phillips-tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 70229
- Zoro # G907686199
- UPC # 92644325311
- Country of Origin United States
- Category Power Screwdriver Bits
Details
Includes | Reclosable, seal-tight vinyl pouch |
Fastening Tool Item | Screwdriver Bits |
Application - Tools | 5/16-Inch and 1/2-Inch regular slotted tip, #2 and # 4 Phillips-tip |
Description
This Klein Tools replacement bit set includes four 516Inch drive screwdriver bits These are replacement bits for the Klein Tools Reversible ImpactDriver, which is great for turning rusted, frozen, or other stubborn screws The replacement bit sizes are two regular slotted tips and two Phillipstip bits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Set of 11 T-handle Torx Keys, Chrome plated, Black phosphate ends, Hard Plastic Handle, T8 - T50 (000970800)
- PROTO 1/4" Torx® Hex Insert Bit - T15 (J60510)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (22-242)
- PFERD 8" Square File - Bastard Cut (11087)
- KLEIN TOOLS Power Nut Driver Set, 3-Pack (32759)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bit (48-32-4485)
- VESSEL Precision Bit Wing-Shank 5mm, +1x6, PK10 (D76P160)
- VESSEL Power Bit 1/4" Hex B, T15x70H w/Scrw, PK10 (B35MM,BCT1570H)
- CRAFTSMAN Titanium Nitride Coating Drill/Drive Set, 21 pieces (CMAM3211)
- DIABLO Pilot Bit For SDS-Plus Core Bits Attach (DMAPLCC1920)
- VESSEL Power Bit 1/4" Hex B, +2x6x200H, PK10 (B35P26200H)
- Klein Tools Power Fastening Tools