Shop All Screwdrivers
Klein Tools
Screwdriver, #2 Phillips, 1/4" Slotted Slotted #2; 1/4"
Mfr # 32618
Zoro # G6516566
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size #2; 1/4"
- Shank Length 4" to 8"
- Overall Length 9.125"
- Tip Style Phillips; Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32618
- Zoro # G6516566
- UPC # 092644326189
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2; 1/4" |
Shank Length | 4" to 8" |
Overall Length | 9.125" |
Details
Item | Screwdriver,#2 Phillips,1/4" Slotted |
Tip Style Group | Slotted |
Tip Style | Phillips; Slotted |
SAE or Metric | SAE |
Features | Removable Shaft Adjusts Within 4-Inch to 8-Inch (10-20 cm) Range For Numerous Length Combinations; Replacement Blades For Adjustable Length Screwdriver |
Number of Pieces | 3 |
Description
The Klein Tools 32618 Screwdriver, #2 Phillips, 1/4" Slotted is a 3-piece set that you can rely on for your small to medium sized jobs. With a 4" to 8" shank length and tip size of #2; 1/4", this screwdriver will meet all your needs. The slotted tip style means it will fit in the head of screws with flat or oval slots. The 9.125" overall length provides superior torque when working with fasteners. It has a number of pieces of 3 and comes in a SAE measurement type. The Klein Tools 3 Piece Screwdriver Set is the reliable tool that you need for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 678 N Max, M6, Tapered profile w external threads (K0575.02501755)
- MILWAUKEE TOOL Milwaukee 24" Magnetic I-Beam Level (MLIBM24)
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8040)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, #2 Phillips, 4-Inch Round Shank (6934INS)
- KLEIN TOOLS Slotted Screw Holding Driver, 3/16-Inch (6013K)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-8)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-10)
- KLEIN TOOLS Slotted Screw Holding Driver, 1/4-Inch (6024K)
- KLEIN TOOLS Insulated Phillips Screwdriver #2 Round (6037INS)
- TEKTON #3 Phillips Hard Handle Screwdriver (DSP31003)
- Klein Tools Screwdrivers