Shop All Screwdrivers
This Product is Discontinued
Klein Tools
Screwdriver, 11-In-1, Combo Screw Tips 4" (Discontinued)
Mfr # 32505
Zoro # G6516627
This Product is Discontinued
Key Features
- Tip Size #1, #2, 1/4 in, 3/8 in, 5/16 in
- Measurement Type SAE
- Handle Material Plastic
- Shank Length 4 in
- Overall Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32505
- Zoro # G6516627
- UPC # 092644325052
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1, #2, 1/4 in, 3/8 in, 5/16 in |
Shank Length | 4 in |
Overall Length | 7 1/4 in |
Sizes Included | Nut Driver: 3/8 in, Phillips: #1, #2, Slotted: 1/4 in, 5/16 in, Square: #1, #2 |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/8 in, 5/16 in, Tip Style Phillips, Slotted, Square, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage None, Single End, Magnetized Tip No, Shank Length 4 in, Shank Material Alloy Steel, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.