Shop All Screwdrivers
This Product is Discontinued
Klein Tools
Screw Starter 5/16 in Round (Discontinued)
Mfr # K46
Zoro # G1734232
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # K46
- Zoro # G1734232
- UPC # 092644321122
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
For Fastener Size | 5/16 in |
Description
Screw Starter, Tip Size 5/16 in, Slotted, Shank Length 6 in, Overall Length 10 1/4 in, Plain, Fastener Holding Yes, ESD Safe No, Non-Sparking No, SAE, For Fastener Size 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.