Shop All Test Equipment Accessories
Klein Tools
Scout® Pro Series Carrying Case
Mfr # VDV770-080
Zoro # G7616734
original price:
$25.89
5% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type VDV Scout
- For Use With VDV Scout(R) Pro Series
- Overall Length 2.25" (5.7 cm)
- Features Dual Zipper-Pulls
- Overall Width 8.75" (22.2 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV770-080
- Zoro # G7616734
- UPC # 092644581533
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Overall Length | 2.25" (5.7 cm) |
Overall Width | 8.75" (22.2 cm) |
Overall Height | 11.5" (29.2 cm) |
Item Height | 2.2500 in |
Item Depth | 11.5000 in |
Item Width | 8.7500 in |
Details
Item | Nylon Carrying Case |
Type | VDV Scout |
For Use With | VDV Scout(R) Pro Series |
Features | Dual Zipper-Pulls |
Material | Polyester |
Color | Black |
Compatible with Series | Commander, Scout Pro(TM) |
Compatible with Manufacturer Model Number | VDV501-053, VDV501-056, VDV501-068, VDV501-098, VDV501-108, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-823R, VDV501-824, VDV501-825, VDV501-826, VDV512-056, VDV526-055 |
Product Type | Carrying Case |
Compatible Manufacturer Part Number | VDV501-053, VDV501-056, VDV501-068, VDV501-098, VDV501-108, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-823R, VDV501-824, VDV501-825, VDV501-826, VDV512-056, VDV526-055 |
Compatible Manufacturer Model Number | VDV501-053, VDV501-056, VDV501-068, VDV501-098, VDV501-108, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-823R, VDV501-824, VDV501-825, VDV501-826, VDV512-056, VDV526-055 |
For Use with Mfr. Model Number | VDV501-053, VDV501-056, VDV501-068, VDV501-098, VDV501-108, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-823R, VDV501-824, VDV501-825, VDV501-826, VDV512-056, VDV526-055 |
For Use With Mfr. Model Number | VDV501-053, VDV501-056, VDV501-068, VDV501-098, VDV501-108, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-823R, VDV501-824, VDV501-825, VDV501-826, VDV512-056, VDV526-055 |
Number of Pockets | 1 |
Description
Nylon Carrying Case, For Use With VDV Scout(R) Pro Series, Product Type Carrying Case, Includes Not Applicable, Compatible with Manufacturer Model Number VDV501-053, VDV501-056, VDV501-068, VDV501-098, VDV501-108, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-823R, VDV501-824, VDV501-825, VDV501-826, VDV512-056, VDV526-055, Features Dual Zipper-Pulls, Compatible with Series Commander, Scout Pro(TM), Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl (41088)
- CABLE WHOLESALE 1 Keystone Jack, Single Gang Decora Wall Plate Insert - White (302-1D-W)
- KLEIN TOOLS CoaxMap™ Kit (VDV512-056)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- KLEIN TOOLS LanMap™ Kit (VDV526-055)
- KLEIN TOOLS Replacement Cables for Tone & Probe Test and Trace Kit (VDV770-855)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- PALADIN TOOLS Rg7/11/Rg59/Rg6 Compression Tool (PA70020)
- Klein Tools Test Equipment Accessories