Shop All Test Equipment Accessories
Klein Tools
Scout Pro 3 Upgrade Kit
Mfr # VDV770-850
Zoro # G308994657
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Kit
- For Use With Scout® Pro 3 Tester
- Overall Height 1.5" (4 cm)
- Connection & Adapter Types RJ45, Coax F
- Material Polycarb, Rubber, Steel, PCB Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV770-850
- Zoro # G308994657
- UPC # 092644582868
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Overall Height | 1.5" (4 cm) |
Overall Width | 3.2" (8 cm) |
Item Width | 3.2000 in |
Item Height | 1.5000 in |
Overall Length | 6.9" (17.5 cm) |
Item Depth | 6.9000 in |
Details
Item | Scout Pro 3 Upgrade Kit |
Type | Kit |
For Use With | Scout® Pro 3 Tester |
Connection & Adapter Types | RJ45, Coax F |
Material | Polycarb, Rubber, Steel, PCB Board |
Included | (5) Test + Mapâ„¢remotes (#2 thru #6), (6) coaxial adapters (female-to-female), (2) coaxial adapters (male-to-female), (7) RJ45 jumper cables 6" (15.2 cm), (2) RJ11 jumper cables 6" (15.2 cm), (2) RJ12 jumper cables 6" (15.2 cm) |
Application | Cable Testing |
Description
Scout Pro 3 Upgrade Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC220/240)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 20A, 250V AC, Indicating (TR20RID)
- UNISTRUT STRUT HEX BOLT BG10 3/8"" (RHHCS037100EG)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- KLEIN TOOLS Replacement Cables for Tone & Probe Test and Trace Kit (VDV770-855)
- KLEIN TOOLS Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit (VDV770-127)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- KLEIN TOOLS Scout® Pro Series Carrying Case (VDV770-080)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- PALADIN TOOLS Cable Check - Lan (PA1574)
- Klein Tools Test Equipment Accessories