Shop All Clamp On Power Meters
Klein Tools
Scout® Pro 3 Tester with Locator Remote Kit
Mfr # VDV501-852
Zoro # G3969238
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Backlit LCD
- Cable Length (Ft.) 7" (17.8 cm)
- Special Features Measures Cable Length; Power over Ethernet; Backlit LCD; Hub Blink
- Battery Type Twisted Pair, DATA, Voice, LAN, and Coaxial
- Includes Tester, Self-storing Test + Mapâ„¢ Remote (#1), 18 - RJ45 LAN Locator Remotes, 18 - F Coax Locator Remotes, 2 - Coaxial Barrel Adapters (female-to-female), 2 - RJ45 Jumper Cables (6"), 2 - RJ11 Jumper Cables, 2 - RJ12 Jumper Cables, Carrying Case, 1 x 9V Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV501-852
- Zoro # G3969238
- UPC # 92644583261
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Cable Length (Ft.) | 7" (17.8 cm) |
Details
Display | Backlit LCD |
Special Features | Measures Cable Length; Power over Ethernet; Backlit LCD; Hub Blink |
Battery Type | Twisted Pair, DATA, Voice, LAN, and Coaxial |
Includes | Tester, Self-storing Test + Mapâ„¢ Remote (#1), 18 - RJ45 LAN Locator Remotes, 18 - F Coax Locator Remotes, 2 - Coaxial Barrel Adapters (female-to-female), 2 - RJ45 Jumper Cables (6"), 2 - RJ11 Jumper Cables, 2 - RJ12 Jumper Cables, Carrying Case, 1 x 9V Battery |
Description
The Scout® Pro 3 Tester with Locator Remote Kit is a versatile cable tester that locates and tests voice, data and video cables. Identify multiple cable runs with 18 location mapping remotes (included). Test for Power over Ethernet (PoE) and measure cable length. This kit verifies accurate cable installations each time. Backlit display assists in reading results in lower light. Test voice (RJ11/12), data (RJ45) and video (F-connector) coax cable. Identify multiple cable runs with location mapping ID remotes. Tester detects, identifies and tests Power over Ethernet (PoE). Identify 18 RJ45 and 18 F-connector drop locations with large easy-to-read numbers. Detect, identify and test Power over Ethernet (PoE). Backlit LCD screen displays cable length, wiremap, cable ID and test results. Hub blink mode to identify port location on a hub or a switch. Includes 1 Self-storing Test + Map Remote (31), 18 RJ45 LAN locator remotes, 18 F coax locator remotes, 2 female-to-female coax adapters and a 9V battery. Convenient padded carrying case keeps everything together and in reach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 200 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount Pressure Gauge (G2001-200)
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (LFS-220-600-G)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-016)
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0215F2200#)
- KLEIN TOOLS Clamp Meter Electrical Test Kit (CL120KIT)
- KLEIN TOOLS AC/DC Digital Clamp Meter, Auto-Ranging 400 Amp (CL390)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp (CL220)
- KLEIN TOOLS Clamp Meter, Digital AC Electrical Tester with 18-Inch Flexible Clamp (CL150)
- KLEIN TOOLS Test + Map™ Remotes (#7 - #12) Expansion Kit for Scout® Pro 3 Tester (VDV770-851)
- KLEIN TOOLS HVAC Clamp Meter (CL445)
- AMPROBE Clamp Meter, LCD, 300 A, 1.0 in (25 mm) Jaw Capacity, CAT III 600V Safety Rating (AMP-25)
- Klein Tools Clamp On Power Meters