Shop All Cable and Wire Cutters
Klein Tools
Scissors and Cable Splicer's Knife Holder
Mfr # 5187T
Zoro # G3272437
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Electrician
- Color Black
- Overall Width 1 in
- Material Leather
- Height (In.) 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5187T
- Zoro # G3272437
- UPC # 092644550713
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Width | 1 in |
Height (In.) | 7 1/4 in |
Depth (In.) | 1 1/2 in |
Width (In.) | 2 in |
Overall Height | 7 1/4 in |
Belt Width | 2 1/4 in |
Overall Depth | 2 in |
For Maximum Belt Width | 2 1/4 in |
Description
Tool Sheath, Attachment Type Belt Slot, Belt Width 2 1/4 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. 2100-5, 2100-7, 44200, Compatible with Product Type Cable-Splicer Knife, Electrician's Scissor, Features Durably Constructed for Long Life, Stitched and Riveted Leather Construction for Long Life, For Maximum Belt Width 2 1/4 in, Material Leather, Number of Outside Pockets 2, Number of Pockets 2, Overall Depth 2 in, Overall Height 7 1/4 in, Overall Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 25/64 (C70024)
- LINK #8 HSS Se .178 X .281 Drill .290 Cbore 5/16 Shank 1-15/32 Oal (50-L2-182)
- KO-KEN Ratchet Handle 44 teeth 125mm Metal Handle 1/4 Sq. Drive (2752N)
- DRILL AMERICA m15x2 HSS Metric Hand Tap (DWTSMT15X2)
- KLEIN TOOLS Pliers, Needle Nose Side-Cutters, Stripping, 6-Inch (D203-6H2)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- KLEIN TOOLS Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches (63016)
- KLEIN TOOLS Replacement Head for 30-Inch Bolt Cutter (63831)
- KLEIN TOOLS All-Purpose Shears and BX Cable Cutter (1104)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch (D2000-48-INS)
- KLEIN TOOLS Cable Cutter, Insulated, High-Leverage, 9-Inch (63225RINS)
- Klein Tools Cable and Wire Cutters