Shop All Double End Drill Bits
Klein Tools
Schrader® Valve Core Replacement Bit
Mfr # 32528
Zoro # G4025150
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Schrader Bit
- Overall Length 1 1/4 in
- Finish Satin
- Material Steel
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32528
- Zoro # G4025150
- UPC # 092644325281
- Country of Origin Taiwan, Province of China
- Category Double End Drill Bits
Dimensions
Overall Length | 1 1/4 in |
Shank Dia. | 1/4 in |
Details
Item | Insert Bit |
Type | Schrader Bit |
Finish | Satin |
Material | Steel |
Measurement System | Fractional Inch |
Description
Insert Bit, Fractional Inch, 1/4 in Shank Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF Trademark ToolsT Stackable Mobile Tool Box with Wheels (TO1667708)
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2020)
- DRILL AMERICA 27/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO27/32)
- KLEIN TOOLS Double Sided Combo Replacement Bit, 2-Pack (32752)
- SUMITOMO Drill Tip, Coated, Carbide (SMDT06562MTL-ACX70)
- CENTURY DRILL & TOOL Body Drill Bit Double Ended 1/8" Overall Length 2" 250Pc (17150)
- SUMITOMO Carbide Drill, 0.125" Shank dia. (MDW1250XHV12)
- DISCO Double End Drill Bits 3/16" .1875 Drill Size PK5 (10844PK)
- DRILL AMERICA 1/4" HSS Double End Drill Bit (DWDDE1/4)
- DISCO Double End Drill Bits 1/4" .250 Drill Size PK5 (10845PK)
- Klein Tools Drill Bits