Shop All Traffic Safety Vests and Apparel
Klein Tools
Safety Vest, High-Visibility Reflective Vest, M/L
Mfr # 60269
Zoro # G7925024
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Material 100% Polyester
- Size Medium/Large
- Features Single Radio Mic Tab, Loop and Hook Closure Pocket, Four Slots, Mesh Back
- Closure Type Front Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60269
- Zoro # G7925024
- UPC # 92644602696
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Medium/Large |
Fits Chest Size | 38" to 44" (96.5 to 111.8 cm) |
Details
Color | High-Visibility Yellow |
Material | 100% Polyester |
Features | Single Radio Mic Tab, Loop and Hook Closure Pocket, Four Slots, Mesh Back |
Closure Type | Front Zipper |
Typical Overboot/Overshoe Application | Personal Safety |
Description
Klein Tools High-Visibility Safety Vest has retro-reflective material to enhance visibility. Mesh fabric on back provides breathability. This vest has a zippered front with interior and exterior pockets. Meets ANSI/ISEA 107-2015, Type R, Class 2 requirements. Safety Vest meets ANSI/ISEA 107-2015, Type R, Class 2 requirements. High-visibility fabric is mesh on back for breathability. Zippered front with interior and exterior pockets. Two large interior pockets measure 6.75" x 8" (17 cm x 20 cm). Exterior pocket measures 6.5" x 4.75" (16.5 cm x 12 cm). Four exterior pockets secure pencils and pocket tools. Exterior pocket has a hook and loop closure to keep items secure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO ST-1 1 in. Letter & Number Stencil Set (300197)
- NMC Caution Do Not Operate Tag, Pk25 (RPT174G)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19765)
- KLEIN TOOLS Safety Vest, High-Visibility Reflective Vest, XL (60268)
- REFRIGIWEAR Hivis Reversible Softshell Vest Hv Lime Lar (9499RHVLLARL2)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61824)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- MCR SAFETY High Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, U Back Stripe, Lime, Unisex, L (V2CL2MLZL)
- ERB SAFETY Safety Vest, Hi-Viz, Reflective, Lime, M (14625)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- Klein Tools High Visibility Clothing