Shop All Scissors
Klein Tools
Safety Scissors, 5-Inch
Mfr # H445
Zoro # G3499662
original price:
$19.79
11% off
new price: $17.61
/ea
$17.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/4"
- Blade Material Carbon Steel
- Handle Style Straight
- Handle Material Metal
- Cutting Edge Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # H445
- Zoro # G3499662
- UPC # 92644761133
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 5-1/4" |
Length | Blade: 2-1/4" |
Width | 3/8" |
Details
Blade Material | Carbon Steel |
Handle Style | Straight |
Handle Material | Metal |
Cutting Edge | Standard |
Item | Safety Scissor |
Features | Protects Against Injury and Damage to Material, Can be Used Right- or Left-Handed |
Primary Application | Thread, Yarn Processing, Weaving and Knitting Mills |
Cutting Action | Straight |
Adjustable | Yes |
Description
Safety Scissors,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6022 WC 6027 YELLOW (106R02758)
- ZORO SELECT Roll Pin, For Mfr. No. HPTD25 (GGS_85595)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- KLEIN TOOLS Heavy Duty Shear w/Large Ring, 8-5/8-Inch (718LR)
- KLEIN TOOLS High-Leverage Utility Shear, 8-Inch (22003)
- KLEIN TOOLS Utility Scissor, 6-3/8-Inch (544)
- KLEIN TOOLS Straight Trimmer, Plastic Handle, 5-1/8-Inch (G7135)
- KLEIN TOOLS Bandage Shear, 9-1/8-Inch (720HC)
- KLEIN TOOLS Heavy Duty Shear Large Ring, Ball Tips, 9-1/8-Inch (718LRBP)
- FISKARS SCISSOR SERATED SS 7"" (94717097)
- Klein Tools Scissors