Shop All Faceshields and Visors
Klein Tools
Safety Helmet Visor, Gray Tinted
Mfr # VISORGRAY
Zoro # G7739876
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Tint
- Material Polycarbonate
- For Use With Cat. Nos. 60145, 60146, 60147, 60148, 60149, and 60150
- Standards ANSIZ87.1+ 2020, CSA Z94.3-20, MIL-PRF-32432A (Class 1) Clause 3.8.4.1
- Features Optical Class 1, Anti-Fog, Scratch Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VISORGRAY
- Zoro # G7739876
- UPC # 92644601705
- Country of Origin China
- Category Faceshields and Visors
Details
Color | Gray Tint |
Material | Polycarbonate |
For Use With | Cat. Nos. 60145, 60146, 60147, 60148, 60149, and 60150 |
Standards | ANSIZ87.1+ 2020, CSA Z94.3-20, MIL-PRF-32432A (Class 1) Clause 3.8.4.1 |
Features | Optical Class 1, Anti-Fog, Scratch Resistance |
Weight | 2.9 oz (82 g) |
Application | General Construction |
Description
This high quality, low profile wrap around visor offers superior impact protection. Designed with lightweight materials and vents for adequate ventilation to offer long term comfort. Durable Anti-fog, scratch resistance and UV coatings provide added convenience and protection. This visor is designed specifically to fit Klein Tools Safety Helmets only (Cat. No. 60145, 60146, 60147, 60148, 60149, 60150). Visor made of high quality tinted lens. Meets ANSI Z87.1+(2020), CSA Z94.3-20 & MIL-PRF-32432A standards. Anti-fog, scratch resistant, UV protection and lightweight. UV Protection: Tested to ANSI Z87.1 U6 standard, effectively blocks 99.9% harmful UV-A, UV-B, and UV-C rays. Long-term Comfort: Designed with lightweight materials and vents to maintain adequate ventilation. Locks in up and down position to maintain desired position when moving head. Klein Visor and Klein Safety Helmet sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (19958)
- BLACKBURN FLAG Economical Grounds Maintenance Flags (P454 Y/B SC5977)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59010)
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- KLEIN TOOLS Face Shield, Replacement Frame (60475)
- KLEIN TOOLS Face Shield, Full Brim Hard Hat, Gray (60529)
- KLEIN TOOLS Face Shield, Replacement Mesh (60478)
- KLEIN TOOLS Face Shield, Rpl Lens, Full Brim, Gray (60531)
- KLEIN TOOLS Face Shield, Rpl Lens, Full Brim, Clear (60530)
- KLEIN TOOLS Face Shield, Helmet and Cap-Style, Clear (60472)
- 3M Face Shield Replacements, 90030-8000, PK5 (90030-80000)
- Klein Tools Eye Protection