Shop All Hard Hats
Klein Tools
Safety Helmet, Type-2, Vented Class C, White
Mfr # 60565
Zoro # G508455521
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material Shell: PC/ABS and EPS, Suspension: PC/ABS and HDPE
- Fits Hat Size 6.5 to 8
- Color White
- Head Protection Venting Vented
- Standards ANSI Z89.1-2014 (R2019)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60565
- Zoro # G508455521
- UPC # 92644605659
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6.5 to 8 |
Details
Item | Safety Helmet |
Head Protection Material | Shell: PC/ABS and EPS, Suspension: PC/ABS and HDPE |
Color | White |
Head Protection Venting | Vented |
Standards | ANSI Z89.1-2014 (R2019) |
Includes | Safety Helmet, User Guide |
Description
Klein Tools Type-2 Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Padded and washable sweatband enhance comfort and fit. Optional Klein Tools half face visors, full face shields and hearing protection can be mounted to these helmets. Compact style with low profile bill for unobstructed visibility. ANSI Z89.1-2014 R2019 Type-2 impact tested: Top/Front/Back/Side. Large adjustable vents open and close for air circulation control. Adjustable vents can be opened or closed to control air circulation in cold and hot weather. Easy, one-handed suspension adjustment with large knob ratchet mechanism, even with gloves on; pivots to clear bandana knots and ponytails. Detachable 4-Point padded chin strap for comfortable secure fit. Universal accessory slots on both sides for attaching hearing protection, face shield and more. Accessories and replacement parts sold separately: Rechargeable Headlamps Cat. Nos. 56049, 56048, 56062, 56414, Safety Lamp Cat. No. 56063. Replacement parts sold separately Sweatband, Top Pad, Chin Strap, Suspension System Cat. Nos. KHHSWTBND, KHHTOPPAD, CLMBRSTRP, CLMBRSPN.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable Foam Probed Test Ear Plugs, Cylinder Shape, 29 dB, Yellow, 50 PK (393-2003-50)
- 3M Disposable Uncorded Ear Plugs, Foam, Bullet Shape, NRR 29 dB, M, Orange, 200 Pairs (29008)
- MUCK BOOT CO 14 Men's Black (CHS-000A/14)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Vented, Class C, Headlamp (60517)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Spartan (60514)
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style with Headlamp, White (60107)
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style, White (60100)
- KLEIN TOOLS Front Brim Hard Hat, Type 1, Class E (60248)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G, Rechargeable Headlamp (60447)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Tan (H-811SFR-UV)
- Klein Tools Hard Hats