Shop All Hard Hats
Klein Tools
Safety Helmet, Premium KARBN™ Pattern, Class C, Vented
Mfr # 60516
Zoro # G905258121
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size 6.5 to 8
- Color Pattern
- Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4
- Application Class C
- Includes Safety Helmet, User Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60516
- Zoro # G905258121
- UPC # 92644605161
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6.5 to 8 |
Details
Color | Pattern |
Standards | ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4 |
Application | Class C |
Includes | Safety Helmet, User Guide |
Accessory Slots | Front, Back and Both Sides |
Description
Klein Tools Premium KARBN Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Large adjustable vents for maximum air flow control in hot or cold weather. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Low profile design with accessory slots for optional face shields and Klein visors. Type 1, Class C Safety Helmet has adjustable vents. 6-Point suspension system and chin strap for stability and fit. Patent-pending front/back accessory mounts; no straps needed. Breathable, padded sweat-wicking machine washable sweatband and top pad improve comfort with advanced evaporative technology; simply wet and shake, for hours of cooling. Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails. 6-Point suspension along with detachable chin strap provides improved stability and secure fit when tilting your head. Detachable 4-Point padded chin strap for comfortable secure fit. Universal accessory slots on both sides for attaching hearing protection, face shield and more. Also available: Rechargeable Headlamp, Safety Lamp, and Cooling Fan (Cat. Nos. 56049, 56063, 60155), Sweatband, Top Pad, Chin Strap, Suspension (Cat. Nos. KHHSWTBND2, KHHTOPPAD2, CLMBRSTRP,CLMBRSPN2).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- LAKELAND ChemMAX Polycoat Aprons and Coveralls (PBLC1S650Y)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, New Motor Oil Sign, Landscape (OS-NS-D-1014-L-14328)
- ERB SAFETY Over-the-Head Ear Muffs, 23 dB, Purple (14243)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp (60515)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E (60345)
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class C (60149)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E, Lamp (60346)
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class E (60406RL)
- KLEIN TOOLS Full Brim Hard Hat, Type 1, Class E (60249)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Green (C217096)
- Klein Tools Hard Hats