Shop All Safety Goggles
Klein Tools
Safety Goggles, Clear Lens
Mfr # 60479
Zoro # G708388148
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate Lens
- Includes Storage Pouch
- Lens Color Clear
- Standards ANSI Z87.1+ (2020), CSA Z94.3-20 and MIL-PRF-32432A (Class 2-Ballistics Fragmentation) Standards
- Features Eye Protection, Adjustable Vents, 99.9% UV Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60479
- Zoro # G708388148
- UPC # 92644604799
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Width | 3.4" |
Details
Item | Clear Goggles |
Lens Material | Polycarbonate Lens |
Includes | Storage Pouch |
Lens Color | Clear |
Standards | ANSI Z87.1+ (2020), CSA Z94.3-20 and MIL-PRF-32432A (Class 2-Ballistics Fragmentation) Standards |
Features | Eye Protection, Adjustable Vents, 99.9% UV Protection |
Frame Color | Gray |
Frame Material | TPV |
Description
Klein Tools Professional Safety Goggles are high-quality protective eyewear that feature OTG design over the glasses and anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials offer non-slip fit and adjustable strap for long-term comfort. Adjustable vents open to enhance air flow or close to protect eyes from debris. Includes soft storage pouch. Replacement lenses available in clear or gray tint. Anti-fog; scratch resistant; UV protection. High quality optical Class-1; OTG design over-the-glasses. Four adjustable vents can be opened and closed. Anti-fog: Durable and effective coating will not wear off; works even with dust masks. Scratch Resistant: Specially treated lenses for added durability to survive demanding jobsites. UV Protection: Tested to ANSI Z87.1 U6 standard, effectively blocks 99.9-Percent harmful UV-A, UV-B, and UV-C rays. Long-term Comfort: Designed with lightweight and padded materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Portable Label Printer Kit, Single Color (LW-Z5010PX-R)
- JJ KELLER No Smoking No Open Flames Sign, 14"x10", 8001179 (8001179)
- ULTRATECH Catch Basin Insert, Black, 4" H, 15" L (9376)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 10, PR (21402WT 10)
- KLEIN TOOLS Safety Goggles, Gray Lens (60480)
- KLEIN TOOLS Safety Goggles, Replacement Lens, Clear (60481)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Verdict Series (2235RB)
- AQUA LEISURE Aqua Leisure CTG0617 Dolfino Neo Flex Mirror Goggle (8037038)
- GLOBAL VISION Safety Sunglass Herc 7 Wht Gtr (HERC1CL)
- PAULSON Safety Goggles, Clear Anti-Fog Lens (DG/AF)
- CONDOR Safety Goggles, Clear Scratch-Resistant Lens, Donyi Series (22ED38)
- Klein Tools Eye Protection