Shop All Safety Glasses
Klein Tools
Safety Glasses, Semi-frame Clear / Gray
Mfr # 60174
Zoro # G9678025
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear / Gray
- Frame Color Black/Orange
- UV Protection 99.9% UV
- Eyewear Frame Design Semi-frame
- Standards ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60174
- Zoro # G9678025
- UPC # 92644601743
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6.5" (16.5 cm) |
Dome Height | 1.8" (4.6 cm) |
Details
Item | Safety Glasses |
Lens Color | Clear / Gray |
Frame Color | Black/Orange |
UV Protection | 99.9% UV |
Eyewear Frame Design | Semi-frame |
Standards | ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1 |
Mirror Environment | -16degree to 123degreeF (-26degree to 50degreeC) |
Includes | One Pair Gray Lens; One Pair Clear Lens |
Weight | 2.8 oz (78 g) |
Description
Klein Tools Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear/gray lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Combo Pack includes one pair gray lens, one pair clear lens and one soft fabric storage pouch. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Safety glasses are anti-fog, scratch-resistant, light, non-slip. Tested to ANSI Z87.1 U6 standard; blocks 99.9% harmful UV rays. Impact tested to ANSI Z87.1+; CSA Z94.3 / MIL-PRF-32432 standards. High-quality clear polycarbonate lens tested for minimal distortion; shaded lens tested to block the right amount of light consistently with uncompromised clarity. Long term comfort; designed with lightweight and flexible materials to conform to your face. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write-On Inspection Lbl, Grn/Wht, PK364 (42211)
- NMC Danger Confined Space Enter By Permit Only Sign, D162P (D162P)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- KLEIN TOOLS Professional Full-Frame Gasket Safety Glasses, Indoor/Outdoor Lens (60538)
- KLEIN TOOLS Safety Glasses, Semi-frame Gray (60162)
- KLEIN TOOLS PRO Full Frame, Wide Lens Clear Polycarbonate; Gasket Material: EVA/TPEE Lens (60470)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60173)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- CROSSFIRE Safety Glasses, Wraparound Brown Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (15117)
- Klein Tools Safety Glasses