Shop All Safety Glasses
Klein Tools
Safety Glasses, Semi-frame Clear / Gray
Mfr # 60173
Zoro # G9660403
original price:
$23.15
5% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material PC-ABS/Nylon
- Eyewear Frame Design Semi-frame
- Frame Color Black/Orange
- Weight 3.3 oz (94 g)
- Application Method General Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60173
- Zoro # G9660403
- UPC # 92644601736
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dome Height | 1.7" (4.3 cm) |
Details
Lens Color | Clear / Gray |
Frame Material | PC-ABS/Nylon |
Eyewear Frame Design | Semi-frame |
Item | Safety Glasses |
Frame Color | Black/Orange |
Weight | 3.3 oz (94 g) |
Application Method | General Construction |
Mirror Environment | -16degree to 123degreeF (-26degree to 50degreeC) |
Includes | One Pair Gray Lens, One Pair Clear Lens, and One Storage Pouch |
Material | Polycarbonate |
Features | Anti-fog, Scratch-resistant, Lightweight, Non-slip Fit |
Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear/gray lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Combo Pack includes one pair gray lens, one pair clear lens and one soft fabric storage pouch. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Safety glasses are anti-fog, scratch-resistant, light, non-slip. Tested to ANSI Z87.1 U6 standard; blocks 99.9% harmful UV rays. Impact tested to ANSI Z87.1+; CSA Z94.3 / MIL-PRF-32432 standards. High-quality clear polycarbonate lens tested for minimal distortion; shaded polycarbonate lens tested to block the right amount of light consistently with uncompromised clarity. Long term comfort; designed with lightweight and flexible materials to conform to your face. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Includes micro-fiber storage pouch, which doubles as a cleaning cloth. Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Assembly, Devils Kanyon (10204787)
- PLASTICADE Traffic Drum (456-HD-T)
- SPILLTECH Folding Duck Pond, 2ft L x 3ft W x 6" H (FDKP2X3)
- PROFESSIONAL PLASTICS Protective Shield - Full Face, Splash-Proof Shield [Each] (FACE-SHIELD-A1)
- KLEIN TOOLS PRO Full Frame, Wide Lens Clear Polycarbonate; Gasket Material: EVA/TPEE Lens (60470)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- KLEIN TOOLS Safety Glasses, Full Frame Clear (60163)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- KLEIN TOOLS Safety Glasses, Semi-frame Gray (60162)
- KLEIN TOOLS Professional Safety Glasses, Full-Frame, Indoor/Outdoor Lens (60537)
- 3M Safety Glasses, Amber Anti-Fog (SF503SGAF-BLK)
- Klein Tools Eye Protection