Shop All Safety Glasses
Klein Tools
Safety Glasses, Semi-frame Clear
Mfr # 60172
Zoro # G9677788
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black/Orange
- Frame Material PC-ABS/Nylon
- Eyewear Frame Design Semi-frame
- Mirror Environment -16degree to 123degreeF (-26degree to 50degreeC)
- Dome Height 1.7" (4.3 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60172
- Zoro # G9677788
- UPC # 92644601729
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dome Height | 1.7" (4.3 cm) |
Length | 6.4" (16.3 cm) |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black/Orange |
Frame Material | PC-ABS/Nylon |
Eyewear Frame Design | Semi-frame |
Mirror Environment | -16degree to 123degreeF (-26degree to 50degreeC) |
Material | Polycarbonate |
Application Method | General Construction |
Weight | 3.3 oz (94 g) |
Features | Anti-fog, Scratch-resistant, Lightweight, Non-slip Fit |
Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. This is a 2-pack. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Safety glasses are anti-fog, scratch-resistant, light, non-slip. Tested to ANSI Z87.1 U6 standard; blocks 99.9% harmful UV rays. Impact tested to ANSI Z87.1+; CSA Z94.3 / MIL-PRF-32432 standards. High-quality clear polycarbonate lens; tested for minimal distortion to ensure uncompromised vision. Long term comfort; designed with lightweight and flexible materials to conform to your face. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Includes micro-fiber storage pouch, which doubles as a cleaning cloth. Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMEFIGHTER Fire Flapper, Ergonomic Handle, 60 In. L (FF)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A010CA00)
- CELLUCAP Bib Apron, Uni, Wht, Microporous Film, PK100 (157)
- PETZL Carabiner, no lock, 4" Length, Aluminum, Black (M39A SN)
- KLEIN TOOLS Professional Safety Glasses, Full Frame, Polarized Lens (60539)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- KLEIN TOOLS Professional Full-Frame Gasket Safety Glasses, Indoor/Outdoor Lens (60538)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60173)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- GLOBAL INDUSTRIAL Half Frame Safety Glasses, Brow Guard & Side Shields, Anti-Fog, Clear Lens (708395CL)
- Klein Tools Eye Protection