Shop All Safety Glasses
Klein Tools
Safety Glasses, Semi-frame Clear
Mfr # 60161
Zoro # G9677282
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material PC-ABS/Nylon
- Eyewear Frame Design Semi-frame
- Standards ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
- UV Protection 99.9% UV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60161
- Zoro # G9677282
- UPC # 92644601613
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dome Height | 1.7" (4.3 cm) |
Length | 6.4" (16.3 cm) |
Details
Lens Color | Clear |
Frame Material | PC-ABS/Nylon |
Eyewear Frame Design | Semi-frame |
Standards | ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1 |
UV Protection | 99.9% UV |
Item | Safety Glasses |
Frame Color | Black/Orange |
Weight | 1.2 oz (36 g) |
Material | Polycarbonate |
Includes | Soft Storage Pouch |
Application Method | General Construction |
Mirror Environment | -16degree to 123degreeF (-26degree to 50degreeC) |
Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Safety glasses are anti-fog, scratch-resistant, light, non-slip. Tested to ANSI Z87.1 U6 standard; blocks 99.9% harmful UV rays. Impact tested to ANSI Z87.1+; CSA Z94.3 / MIL-PRF-32432 standards. High-quality clear polycarbonate lens; tested for minimal distortion to ensure uncompromised vision. Long term comfort; designed with lightweight and flexible materials to conform to your face. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Includes micro-fiber storage pouch, which doubles as a cleaning cloth. Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Aluminized Jacket, Thermonol, XL (ATH 1136-35)
- SUPCO Slp0530 Pressure Switch (SLP0530)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Nylon/Spandex (WWX2-02-S)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60174)
- KLEIN TOOLS Professional Safety Glasses, Full-Frame, Indoor/Outdoor Lens (60537)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- KLEIN TOOLS Professional Safety Glasses, Full Frame, Polarized Lens (60539)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- MCR SAFETY Safety Glasses, Blue Mirror Anti-Fog, Scratch-Resistant (DM1328BDC)
- Klein Tools Eye Protection