Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 7/64" Tip Size
Mfr # JTH6E07BE
Zoro # G3559617
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Hex
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH6E07BE
- Zoro # G3559617
- UPC # 092644336867
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | 7/64" |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Tether Capable |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | Yes |
Key Shape | T-Shape |
Number of Ball Ends | 1 |
Grip Style | Soft Touch |
Number of Tips | 2 |
Description
7/64IN Hex Ball-End Journeyman T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Screwdriver, Adjustable (060120)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1015-FF50)
- CENTURY DRILL & TOOL Fractional Tap and Die, 40 Pc Set (98900)
- DAYTON Drum Wrench, Non Sparking, Aluminum (12F737)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH6E12BE)
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- KLEIN TOOLS Metric L-Shape Hex Key, 2 mm Tip Size (LLM2)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64860)
- Klein Tools Wrenches