Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 7/32" Tip Size
Mfr # JTH4E12
Zoro # G4025598
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Steel
- Finish Treated Steel
- Handle Length 4 in
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH4E12
- Zoro # G4025598
- UPC # 092644336584
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 4 in |
Handle Length | 4 in |
Tip Size | 7/32" |
Length Family | Short |
Arm-Length | 4" |
Handle-Length | 4" |
Details
Blade Material | Steel |
Finish | Treated Steel |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Handle Color | Black/Red |
Tether Capable | Tether Ready |
Measurement Type | SAE |
Tether Style | Tether Ready |
Key Shape | T-Shape |
Grip Style | Soft Touch |
Number of Tips | 2 |
Tether Ready | Yes |
Number of Ball Ends | 0 |
Description
Hex Key, Tip Size 7/32 in, Treated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Mini Spring Clamp Set 6 pk, 6PK (DRD60075)
- GEARWRENCH 3/8" Drive Long Triple Square Bit Metric Socket 8mm (80450)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1130)
- DRILL AMERICA 7/32"-32 HSS Plug Hand Tap (DWTST7/32-32P)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH4E17)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH4E13)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 8 mm Tip Size (BLM8)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 0.050" Tip Size (BL2)
- KLEIN TOOLS Metric L-Shape Hex Key, 4 mm Tip Size (LLM4)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/16" Tip Size (LL12)
- EAZYPOWER Hex Key Bit, 5/32" (79362/B)
- Klein Tools Hex Keys & Hex Key Sets