Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 5/16" Tip Size
Mfr # JTH9E14
Zoro # G3201311
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9"
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Hex
- Tip Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # JTH9E14
- Zoro # G3201311
- UPC # 092644336829
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 9" |
Tip Size | 5/16" |
Length Family | Short |
Arm-Length | 9" |
Details
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | Yes |
Number of Tips | 2 |
Grip Style | Soft Touch |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Description
5/16IN Hex JourneymanT-Handle 9IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 21 ft. 1/2" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel, Classic Pro Series (1851981)
- MAYHEW 3pc Domnatr Econ Crvd Pry Bar Set Med (MY31091)
- TOOLPRO Inner Leg for TP71830 (TPS5118A)
- IRWIN BIT DRILL17/64""COBALT CD (3016017)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- KLEIN TOOLS 10 Piece T-Shape Hex Key Set, JTH610E (JTH610E)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH9E17)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5BE)
- KLEIN TOOLS Metric L-Shape Hex Key, 15 mm Tip Size (LLM15)
- BONDHUS 5/32in Hex L-Wrench - Long (12109)
- Klein Tools Hex Keys & Hex Key Sets