Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 3/16" Tip Size
Mfr # JTH6E11
Zoro # G3559687
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Hex
- Tip Size 3/16"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH6E11
- Zoro # G3559687
- UPC # 092644336683
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | 3/16" |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Tether Capable |
Key Shape | T-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | Yes |
Grip Style | Soft Touch |
Description
3/16IN Hex JourneymanT-Handle 6IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9-Piece SAE Ball End Fold-Up Hex Key Set (20919)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-116)
- CENTURY DRILL & TOOL Tap National Pipe Thread 2-11 1/2 Npt (97209)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/64 (69870)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH4E07)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 4 mm Tip Size (BLM4)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH9E06)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14BE)
- KLEIN TOOLS SAE L-Shape Hex Key, 0.050" Tip Size (LL2)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- Klein Tools Hex Keys