Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 3/16" Tip Size
Mfr # JTH4E11
Zoro # G3559571
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Hex
- Tip Size 3/16"
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH4E11
- Zoro # G3559571
- UPC # 092644336577
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 4" |
Tip Size | 3/16" |
Length Family | Short |
Arm-Length | 4" |
Details
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Tether Capable |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Number of Tips | 2 |
Grip Style | Soft Touch |
Key Shape | T-Shape |
Tether Ready | Yes |
Number of Ball Ends | 0 |
Description
3/16IN Hex JourneymanT-Handle 4IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO HSS-Co5 Drill Bit, Black/Gold, 7/32", PK10 (228811)
- MILWAUKEE TOOL Box Ratchet Kit, M12 Redlithium, 350 RPM (3050-21)
- WILLIAMS Williams Double Box Wrench Set, 10 pcs. (MWS-BWM10)
- KRAFT TOOL Fresno Trowel, Tooth Thread, 48"x5" (CC824)
- KLEIN TOOLS Metric L-Shape Hex Key, 15 mm Tip Size (LLM15)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 5 mm Tip Size (BLM5)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17BE)
- KLEIN TOOLS Metric L-Shape Hex Key, 8 mm Tip Size (LLM8)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T20 Tip Size (JTH6T20)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25)
- BONDHUS 1/4in Hex T-Handle 9in Length (15312)
- Klein Tools Hex Keys