Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 1/4" Tip Size
Mfr # JTH4E13
Zoro # G4025589
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Steel
- Finish Treated Steel
- Handle Length 4 in
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH4E13
- Zoro # G4025589
- UPC # 092644336591
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 4 in |
Handle Length | 4 in |
Tip Size | 1/4" |
Length Family | Short |
Handle-Length | 4" |
Arm-Length | 4" |
Details
Blade Material | Steel |
Finish | Treated Steel |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Handle Color | Black/Red |
Tether Capable | Tether Ready |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Ready |
Grip Style | Soft Touch |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | Yes |
Description
Hex Key, Tip Size 1/4 in, Treated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Deep Socket, black oxide (KTI-33216)
- IGAGING Micro USB DataConnect Kit - 35-025-USB (35-025-USB)
- RIDGID Dies, Univ 1" Nc Hs (48260)
- TESA BROWN & SHARPE Dial Caliper, 12 In, 0.001 In Grad, White (599-579-12-1)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH4E17)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH4E12)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH9E10)
- EKLIND Hex Key L 6Mm Long Arm (14612)
- Klein Tools Hex Keys & Hex Key Sets