Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 1/2" Tip Size
Mfr # JTH6E17
Zoro # G0589465
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Hex
- Tip Size 1/2"
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH6E17
- Zoro # G0589465
- UPC # 092644336737
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | 1/2" |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Tether Capable |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Grip Style | Soft Touch |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Number of Tips | 2 |
Tether Ready | Yes |
Description
1/2IN Hex JourneymanT-Handle 6IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, Lug, 25-28mm (40 25-28)
- GREENLEE Adapter Kit Die 12 Ton (UA12T)
- TEKTON 7/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23322)
- WILLIAMS 1/2" Drive, 20mm Metric Socket, 6 Points (32520)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH9E17)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH4E12)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- KLEIN TOOLS Metric L-Shape Hex Key, 8 mm Tip Size (LLM8)
- KLEIN TOOLS 10 Piece T-Shape Hex Key Set, JTH610E (JTH610E)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- Klein Tools Hex Keys