Shop All Hex Keys
Klein Tools
SAE T-Handle Hex Key, 1/2" Tip Size
Mfr # JTH4E17
Zoro # G4025555
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Steel
- Finish Treated Steel
- Handle Length 4 in
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH4E17
- Zoro # G4025555
- UPC # 092644336621
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 4 in |
Handle Length | 4 in |
Tip Size | 1/2" |
Length Family | Short |
Arm-Length | 4" |
Handle-Length | 4" |
Details
Blade Material | Steel |
Finish | Treated Steel |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Tether Ready |
Handle Color | Black/Red |
Measurement Type | SAE |
Tether Style | Tether Ready |
Tether Ready | Yes |
Key Shape | T-Shape |
Grip Style | Soft Touch |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
Hex Key, Tip Size 1/2 in, Treated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double 3/16" V-Notch Steel Rake Head, 18 (GG591-01)
- MITUTOYO Dial Indicator, 0 in to 1 in, White (2416A-10)
- METABO Cutting Guard Clip, For Angle Grinder (630352000)
- PFERD Plastic File Handle - For 12"-16" Files (11133)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH4E12)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH4E13)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH4E06)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- KLEIN TOOLS Metric L-Shape Hex Key, 4 mm Tip Size (LLM4)
- BONDHUS 1/16in Ball End L-Wrench (10903)
- Klein Tools Wrenches