Shop All Hex Keys
Klein Tools
SAE L-Shape Hex Key, 7/64" Tip Size
Mfr # LL7
Zoro # G3560168
product price: $0.69
/ea
Sold in multiples of 15 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3-11/16"
- Handle Length 13/16"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # LL7
- Zoro # G3560168
- UPC # 092644330971
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3-11/16" |
Handle Length | 13/16" |
Tip Size | 7/64" |
Length Family | Short |
Handle-Length | 13/16" |
Arm-Length | 3-11/16" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | Yes |
Key Shape | L-Shape |
Material | Alloy Steel |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Description
Long-Arm Hex-Key - 7/64IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 5/16 x 3/8 " L.195 mm (41612024)
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 20mm (80817D)
- L.H. DOTTIE L.H. Dottie 4-1/2'' Cup & Die Set (4'' Conduit) (HPS412)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/64" Tip Size (LL5)
- KLEIN TOOLS SAE L-Shape Hex Key, 1/4" Tip Size (LL16)
- KLEIN TOOLS SAE L-Shape Hex Key, 1/16" Tip Size (LL4)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 3/32" Tip Size (BL6)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6)
- MIDWEST FASTENER .050" Steel Hex Wrenches 10PK (930717)
- Klein Tools Hex Keys & Hex Key Sets