Shop All Hex Keys
This Product is Discontinued
Klein Tools
SAE L-Shape Hex Key, 3/8" Tip Size (Discontinued)
Mfr # LL24
Zoro # G3560125
This Product is Discontinued
Key Features
- Arm Length 7-1/8"
- Handle Length 1-3/4"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # LL24
- Zoro # G3560125
- UPC # 092644330933
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 7-1/8" |
Handle Length | 1-3/4" |
Tip Size | 3/8" |
Handle-Length | 1-3/4" |
Arm-Length | 7-1/8" |
Length Family | Short |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Material | Alloy Steel |
Tether Ready | Yes |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Description
Long-Arm Hex-Key - 3/8IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.