Shop All Hex Keys
Klein Tools
SAE L-Shape Hex Key, 1/4" Tip Size
Mfr # LL16
Zoro # G3560098
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5-1/2"
- Handle Length 1-3/8"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # LL16
- Zoro # G3560098
- UPC # 092644330902
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 5-1/2" |
Handle Length | 1-3/8" |
Tip Size | 1/4" |
Length Family | Short |
Handle-Length | 1-3/8" |
Arm-Length | 5-1/2" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Material | Alloy Steel |
Key Shape | L-Shape |
Tether Ready | Yes |
Description
Long-Arm Hex Key - 1/4IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 16"L x 12.7"W x 6.6"D (IM2200)
- KLEIN TOOLS Lightweight Lockback Knife, 2-3/8-Inch Drop Point Blade, Black Handle (44002)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/8 Cut L (01556)
- KLEIN TOOLS SAE L-Shape Hex Key, 7/64" Tip Size (LL7)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/16" Tip Size (LL12)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- KLEIN TOOLS 10 Piece T-Shape Hex Key Set, JTH610E (JTH610E)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH9E17)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHL)
- Klein Tools Wrenches