Shop All Hex Keys
Klein Tools
SAE L-Shape Hex Key, 1/16" Tip Size
Mfr # LL4
Zoro # G3560131
product price: $0.69
/ea
Sold in multiples of 11 for $7.59
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3-1/16"
- Handle Length 5/8"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # LL4
- Zoro # G3560131
- UPC # 092644330940
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3-1/16" |
Handle Length | 5/8" |
Tip Size | 1/16" |
Length Family | Short |
Arm-Length | 3-1/16" |
Handle-Length | 5/8" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Working Angle | 30 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Tether Capable |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Material | Alloy Steel |
Key Shape | L-Shape |
Tether Ready | Yes |
Description
Long-Arm Hex-Key - 1/16IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- JACOBS CHUCK KEY 1/2""-1/4"" PLT (30251)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4)
- HHIP 132mm Diameter ER-40 Collet Chuck (3901-5038)
- KLEIN TOOLS SAE L-Shape Hex Key, 7/64" Tip Size (LL7)
- KLEIN TOOLS SAE L-Shape Hex Key, 0.050" Tip Size (LL2)
- KLEIN TOOLS SAE L-Shape Hex Key, 1/4" Tip Size (LL16)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17)
- KLEIN TOOLS Metric L-Shape Hex Key, 5 mm Tip Size (LLM5)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 10 mm Tip Size (BLM10)
- EAZYPOWER Hex Key Power Bit, 3/16" (73216/B)
- Klein Tools Hex Keys & Hex Key Sets