Shop All Hex Keys
Klein Tools
SAE L-Shape Hex Key, 0.050" Tip Size
Mfr # LL2
Zoro # G3560107
product price: $0.59
/ea
Sold in multiples of 12 for $7.08
$7.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 2-7/8"
- Handle Length 9/16"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # LL2
- Zoro # G3560107
- UPC # 092644330919
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 2-7/8" |
Handle Length | 9/16" |
Tip Size | 0.050" |
Length Family | Short |
Arm-Length | 2-7/8" |
Handle-Length | 9/16" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Working Angle | 30 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Tether Capable |
Key Shape | L-Shape |
Material | Alloy Steel |
Tether Ready | Yes |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
Long-Arm Hex Key - .050IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN C-Clamp Heavy Duty 6In (JL27365)
- STANLEY ENGINEERED FASTENING Tool Driver, Universal, Steel (8050-400C)
- STANLEY Premium Die-Cast Handle Combination Square – 12" (46-123)
- KAPRO 985 APOLLO Heavy-Duty 24" Professional Box Level (985-41X-24)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/16" Tip Size (LL12)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/64" Tip Size (LL5)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14)
- EKLIND 20mm Long Hex L Key (14604)
- Klein Tools Hex Keys & Hex Key Sets