Shop All Hex Keys
Klein Tools
SAE L-Shape Ball Hex Key, 7/8" Tip Size
Mfr # BL8
Zoro # G3559425
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 1/8"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Ball Hex
- Working Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BL8
- Zoro # G3559425
- UPC # 092644330391
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3-7/8" |
Handle Length | 1/8" |
Tip Size | 7/8" |
Length Family | Short |
Arm-Length | 3-7/8" |
Handle-Length | 1/8" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Material | Alloy Steel |
Key Shape | L-Shape |
Tether Ready | Yes |
Description
L-Style Ball-End Hex Key - 1/8IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4773TA)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- LLAMBRICH USA Keyed Drill Chuck 0.800" Cap., 3JT Mount Size, Steel (CY-19 J-3)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- KLEIN TOOLS Hex Key Adapter for Refrigeration Wrench (86939)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T27 Tip Size (JTH6T27)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6BE)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T40 Tip Size (JTH6T40)
- KLEIN TOOLS Metric T-Handle Hex Key, 4 mm Tip Size (JTH6M4BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- Klein Tools Hex Keys & Hex Key Sets