Shop All Hex Keys
Klein Tools
SAE L-Shape Ball Hex Key, 5/64" Tip Size
Mfr # BL5
Zoro # G3559398
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 11/16"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Ball Hex
- Working Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BL5
- Zoro # G3559398
- UPC # 092644330360
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3-1/4" |
Handle Length | 11/16" |
Tip Size | 5/64" |
Length Family | Short |
Arm-Length | 3-1/4" |
Handle-Length | 11/16" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Tether Capable |
Material | Alloy Steel |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | Yes |
Description
L-Style Ball-End Hex Key - 5/64IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901400300)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- DYNAMIC Tools 5 Piece Miniature Pliers Set (D055610)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/64" Tip Size (LL5)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH6E12BE)
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size (JTH6E11)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH6E10)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- Klein Tools Wrenches