Shop All Hex Keys
Klein Tools
SAE L-Shape Ball Hex Key, 5/32" Tip Size
Mfr # BL10
Zoro # G3559319
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 1"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Ball Hex
- Working Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # BL10
- Zoro # G3559319
- UPC # 092644330230
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 4-3/8" |
Handle Length | 1" |
Tip Size | 5/32" |
Length Family | Short |
Handle-Length | 1" |
Arm-Length | 4-3/8" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Key Shape | L-Shape |
Material | Alloy Steel |
Tether Ready | Yes |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Description
L-Style Ball-End Hex Key - 5/32IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- HHIP 1/8~1" ER40 24 Piece Spring Collet Set (3900-5299)
- BOSCH Drill Bit Set, 5 pcs., Black Oxide Finish (BL5IM)
- TOMAHAWK POWER 1.8 HP Honda Vibrating Concrete Power Screed Motor with Honda Engine (TVSA-H)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/32" Tip Size (LL6)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH6E10)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH4E06)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH9E15)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- URREA 2 Mm Industrial grade ball end L-type Hex Key (49-2BP)
- Klein Tools Wrenches