Shop All Hex Keys
Klein Tools
SAE L-Shape Ball Hex Key, 5/16" Tip Size
Mfr # BL20
Zoro # G3559361
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 1-9/16"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Ball Hex
- Working Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BL20
- Zoro # G3559361
- UPC # 092644330285
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 6-5/16" |
Handle Length | 1-9/16" |
Tip Size | 5/16" |
Length Family | Short |
Handle-Length | 1-9/16" |
Arm-Length | 6-5/16" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Tether Capable |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | Yes |
Material | Alloy Steel |
Number of Ball Ends | 1 |
Description
L-Style Ball-End Hex Key - 5/16IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Phillips, #2 x 6" Screwdriver, 2 Component (07157 51845)
- SUPERIOR ELECTRIC Automatic Wire Stripper With 7 Inch Adjuster - 5/8 Inch Peel Width (CR3)
- WIHA Insulated Torx Screwdriver T30 Round (32556)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 9/16" (BH 9/16)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/32" Tip Size (BL14)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/8" Tip Size (BL8)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 0.050" Tip Size (BL2)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10BE)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 5 mm Tip Size (BLM5)
- WERA Metric Plain Ball Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (5360036001)
- Klein Tools Hex Keys