Shop All Hex Keys
Klein Tools
SAE L-Shape Ball Hex Key, 3/32" Tip Size
Mfr # BL6
Zoro # G3559407
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 3/4"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Ball Hex
- Working Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BL6
- Zoro # G3559407
- UPC # 092644330377
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3-1/2" |
Handle Length | 3/4" |
Tip Size | 3/32" |
Length Family | Short |
Arm-Length | 3-1/2" |
Handle-Length | 3/4" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Tether Capable | Tether Capable |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | Yes |
Number of Tips | 2 |
Material | Alloy Steel |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Description
L-Style Ball-End Hex Key - 3/32IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader (39183)
- PROTO 1 in Drive Impact Socket 3 3/8 in Size 6 pt Standard Depth, Black Oxide (J10054)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- OSG Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595169)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 3/16" Tip Size (BL12)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 5/16" Tip Size (BL20)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 0.050" Tip Size (BL2)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/8" Tip Size (BL8)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 5 mm Tip Size (BLM5)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- Klein Tools Hex Keys