Shop All Hex Keys
Klein Tools
SAE L-Shape Ball Hex Key, 3/16" Tip Size
Mfr # BL12
Zoro # G3559328
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 1-1/8"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Ball Hex
- Working Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # BL12
- Zoro # G3559328
- UPC # 092644330247
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 4-11/16" |
Handle Length | 1-1/8" |
Tip Size | 3/16" |
Length Family | Short |
Handle-Length | 1-1/8" |
Arm-Length | 4-11/16" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Material | Alloy Steel |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Tether Ready | Yes |
Description
L-Style Ball-End Hex Key - 3/16IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 10 TPI 3 pk (DS0610CF3)
- ROBERTS Jamb Saw Blade, 6 3/16 In, Carbide Tip (10-47-2)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- J.W. WINCO GN300-63-M10-80 Adjustable Lever Steel (10N80A02K)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 0.050" Tip Size (BL2)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 3/32" Tip Size (BL6)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 5/16" Tip Size (BL20)
- KLEIN TOOLS Metric L-Shape Hex Key, 2 mm Tip Size (LLM2)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06BE)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/32" Tip Size (LL6)
- URREA 5Mm Industrial grade long L-type Hex Key (49-5L)
- Klein Tools Wrenches