Shop All Hex Keys
Klein Tools
SAE L-Shape Ball Hex Key, 15/16" Tip Size
Mfr # BL9
Zoro # G3559431
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 9/64"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Ball Hex
- Working Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BL9
- Zoro # G3559431
- UPC # 092644330407
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 4-1/8" |
Handle Length | 9/64" |
Tip Size | 15/16" |
Length Family | Short |
Handle-Length | 9/64" |
Arm-Length | 4-1/8" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Tether Capable |
Material | Alloy Steel |
Tether Ready | Yes |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Description
L-Style Ball-End Hex Key - 9/64IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- PROTO SAE L Key, 9/64 in Tip Size, 2 3/8 in Long, 13/16 in Short (J46109)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 8-32 Nc (96103)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH6E09)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH6E12)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH9E13)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 4 mm Tip Size (BLM4)
- URREA 1.5 Mm Industrial grade ball end L-type Hex Key (49-1.5BP)
- Klein Tools Wrenches