Shop All Hex Keys
Klein Tools
SAE L-Shape Ball Hex Key, 0.050" Tip Size
Mfr # BL2
Zoro # G3559355
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 9/16"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Ball Hex
- Working Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BL2
- Zoro # G3559355
- UPC # 092644330278
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 2-7/8" |
Handle Length | 9/16" |
Tip Size | 0.050" |
Length Family | Short |
Handle-Length | 9/16" |
Arm-Length | 2-7/8" |
Details
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | Yes |
Number of Ball Ends | 1 |
Material | Alloy Steel |
Description
L-Style Ball-End Hex Key - .050IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/8" (51-2463)
- VULCAN Snips Aviation Tin Right Cut (TS-01020)
- MILWAUKEE TOOL Oscillating Tool Blade Set, Flush Cut (49-10-9114)
- TEKTON Flat End Hex L-Key Set, 9-Piece 11-19 mm (KLX90201)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 5/16" Tip Size (BL20)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/32" Tip Size (BL14)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/8" Tip Size (BL8)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH4E17)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH6E12BE)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 8 mm Tip Size (BLM8)
- Klein Tools Wrenches